Undermount Basin in Sea Salt™
Ledges® Undermount Basin in Sea Salt™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two side ledges
- Overflow drain
- Gently curved basin
- No faucet holes and requires wall-mount or counter mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Ledges®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt™
- Drain Location:
- Center
- Drain Opening:
- 1-11/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 12-15/16 in x 14-5/8 in x 3-1/4 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/2 in x 16-1/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-1/8 in