Left-Hand Trip Lever in Vibrant Brushed Nickel
Left-Hand Trip Lever in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Bancroft® Comfort Height® K-3487 Toilet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No