Left-Hand Trip Lever in Vibrant® Titanium
Left-Hand Trip Lever in Vibrant® Titanium
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Left-hand nested trip lever
- Premium metal construction for durability
- For use with the Kohler® K-3987 and Kohler® K-3988 Wellworth® and Kohler® K-3989 Highline® dual-flush toilets
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Wellworth® K-3987, Highline® K-3989 and Persuade K-75790 Two Piece Toilets
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant® Titanium
- Depth:
- 15/16 in
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Length:
- 3-1/4 in
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No