Kohler

Levity® 59-3/4 in. Frameless Frosted Tempered Glass Sliding Shower Door in Matte Nickel

Part #K706001-D3-MX  |  Manufacturer Part #706001-D3-MX

Color/Finish: Matte Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick frosted tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: Frosted Tempered

Handle Type: Blade

Height: 59-3/4 in

IAPMO Listed: No

Length: 1/4 in

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

Thickness: 1/4 in

Width: 57 in