DESCRIPTION

  • Frameless 5/16" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Kohler Levity® 59-5/8 in. Sliding Shower Door in Bright Polished Silver

K706164-L-SHP

Manufacturer Part #: 706164-L-SHP

Color/Finish

Bright Polished Silver

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z97.1
Collection
Levity®
Frame Type
Frameless
Glass Type
Crystal Clear, Tempered
Handle Type
Blade
Height
74 in
IAPMO Listed
No
Shower Door Framed Or Frameless
Frameless
Shower Door Type
Sliding
Width
59-5/8 in

Print