Levity® 59-5/8 x 1/4 in. Frameless Crystal Clear Tub and Shower Door with Blade Handle in Anodized Dark Bronze

Part #K706000-L-ABZ  |  Item #7311613  |  Manufacturer Part #706000-L-ABZ

$560.29 EACH
(Pricing is for Anodized Dark Bronze)

Color/Finish: Anodized Dark Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Anodized Dark Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Thickness: 0.25 in

Glass Type: Crystal Clear

Handle Type: Blade

Height: 62 in

IAPMO Listed: No

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 61-65 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 0.25 in

Width: 59-5/8 in