59-5/8 x Front Sliding Panel with Crystal Clear Glass in Bright Polished Silver
This product has been replaced by
Manufacturer Part #706003-L-SHP
Levity™ 59-5/8 x Front Sliding Panel with Crystal Clear Glass in Bright Polished Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Glass Type:
- Crystal Clear
- Height:
- 62 in
- IAPMO Listed -:
- No
- Length:
- 59-5/8 in
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Height Range:
- 61-65 in
- Shower Door Width Range:
- 30 in+
- Width:
- 31 in