74 x 26 in. Rear Sliding Glass Panel and Assembly Kit for Shower Door in Brushed Nickel
This product has been replaced by
Manufacturer Part #706010-L-NX
Levity® 74 x 26 in. Rear Sliding Glass Panel and Assembly Kit for Shower Door in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear
- Height:
- 74 in
- IAPMO Listed -:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 26-30 in
- Width:
- 26 in