Rear Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver
This product has been replaced by
Manufacturer Part #706018-L-SHP
Levity® Rear Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Kohler® K-706018 Sliding Shower Door
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear
- IAPMO Listed -:
- No
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Type:
- Sliding