DESCRIPTION

Kohler Levity® Rear Sliding Glass Panel and Assembly Kit in Bright Polished Silver

K706107-L-SHP

Manufacturer Part #: 706107-L-SHP

Color/Finish

Bright Polished Silver

SPECIFICATIONS

Brand Model Compatibility
Kohler® K-706007 Bath Door
Collection
Levity®
Height
62 in
IAPMO Listed
No
UL Listed
No
Width
59-5/8 in

Print

DOCUMENTS