Rear Sliding Glass Panel and Assembly Kit with Crystal Clear Glass in Anodized Brushed Bronze

This product has been replaced by

KOHLER Anodized Brushed Bronze 74 x 59-5/8 in. Frameless Sliding Shower Door
KOHLER LEVITY 60 3/8 SHOWER DOOR W/HANDLE
Manufacturer Part #706012-L-ABV
You last purchased this on
 
KOHLER

Levity® Rear Sliding Glass Panel and Assembly Kit with Crystal Clear Glass in Anodized Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Anodized Brushed Bronze 74 x 59-5/8 in. Frameless Sliding Shower Door
KOHLER LEVITY 60 3/8 SHOWER DOOR W/HANDLE
Manufacturer Part #706012-L-ABV
KOHLER

Levity® Rear Sliding Glass Panel and Assembly Kit with Crystal Clear Glass in Anodized Brushed Bronze

  • Fast #
  • Part #K706112-L-ABV
  • Item #4529305
  • Manufacturer Part #706112-L-ABV
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z97.1
Brand Model Compatibility:
Kohler® K-706012 Shower Door
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Bronze Tones
Color Finish Name:
Anodized Brushed Bronze
Glass Type:
Crystal Clear
IAPMO Listed -:
No
Material:
Tempered Glass
Shower Door Type:
Sliding