59-3/4 x 1/4 in. Frameless Sliding Shower Door in Anodized Dark Bronze
Levoir™ 59-3/4 x 1/4 in. Frameless Sliding Shower Door in Anodized Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Frameless 1/4" thick crystal clear tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Vertical blade handles accentuate the contemporary style
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Levoir™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Handle Type:
- Blade
- Height:
- 59-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1/4 in
- Material:
- Aluminum, Tempered Glass
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 57 in