17-7/8 in. Towel Bar in Vibrant Brushed Nickel
Loure® 17-7/8 in. Towel Bar in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Loure® faucets and accessories
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Loure®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 2-13/32 in
- IAPMO Listed -:
- No
- Length:
- 17-7/8 in
- Material:
- Brass
- Projection:
- 3 in