18 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Loure™ 18 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Loure™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K11580-CP
  • Item #3550577
  • Manufacturer Part #11580-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Loure® faucets and accessories
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Loure™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-1/2 in