Loure® 7-1/2 in. Shower Arm and Flange in Vibrant Polished Nickel

Part #K14679-SN  |  Item #4100177  |  Manufacturer Part #14679-SN

$185.33 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Arm reach: 7-1/2"
  • Fluid design lines for easy cleaning
  • For use with Kohler® showerheads (sold separately)
  • Coordinates with Loure® faucets and accessories

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/2 in

Material: Brass

NSF Certified: No

Spout Height: 1-7/8 in

WaterSense Labeled: No

Width: 2-11/16 in