Loure® 8-5/16 in. Wall Mount Shower Arm and Flange in Vibrant Polished Nickel

Part #K99690-SN  |  Item #5063312  |  Manufacturer Part #99690-SN

$233.22 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Arm reach: 8-1/2"
  • For use with Kohler® showerheads (sold separately)
  • Includes flange
  • Coordinates with Loure® faucets and accessories

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-5/16 in

Material: Metal

NSF Certified: No

Spout Reach: 8-1/2 in

WaterSense Labeled: No

Width: 2-1/2 in