KOHLER
Loure® Hand Shower Holder in Polished Chrome
Part #K14789-CP | Item #4053161 | Manufacturer Part #14789-CP
Product Details
- Includes polished chrome handshower hose
- For use with a handshower (sold separately)
- Coordinates with Loure® and Stance® faucets and accessories
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Loure®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2-1/4 in
Faucet Connection: NPSM
Faucet Height: 2-1/8 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Faucet Part Type: Hand Shower Parts
Height: 2-1/8 in
Hose Included: Yes
Hose Length: 59 in
IAPMO Listed: No
Length: 1-13/16 in
Material: Metal
NSF Certified: No
Pause Control: No
Trim Only: No
Type: K14789-CP
WaterSense Labeled: No
Width: 2-1/8 in