Loure® LOURE SHOWER TRIM W/DIVERTER LESS HEAD

Part #KT14665-4L-BN  |  Item #7533483  |  Manufacturer Part #T14665-4L-BN

$737.93 EACH

Type:

KT14665-4L-BN
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pressure balance provides temperature regulation and anti-scald
  • Includes trim, showerarm and flange. Valve not included.
  • Customize your shower with a Kohler showerhead
  • Beautiful sheet flow water delivery from spout
  • Single handle controls both on/off activation and temperature setting
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with Loure faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: Yes

Collection: Loure®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/4 in

Drain Included: No

Escutcheon Height: 6-1/4 in

Escutcheon Width: 6-1/4 in

Faucet Connection: NPT

Faucet Height: 1-5/8 in

Faucet Mount: Wall Mount

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Included: Yes

Handle Type: Lever

Hardware Included: Yes

Height: 6-1/4 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Valve Trim

Scald Guard: Yes

Shower Arm Reach: 8-5/16 in

Style: Modern

Type: KT14665-4L-BN

UL Listed: No

Valve Type: Pressure Balancing Valve

cUPC Certified: Yes