Ring Adapter for Kohler K-T14672-4-CP Thermostatic Valve Trim
Loure® Ring Adapter for Kohler K-T14672-4-CP Thermostatic Valve Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler Genuine Part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-T14672-4-CP Thermostatic Valve Trim
- CARB OTC LEED Compliant:
- No
- Collection:
- Loure®
- Product Type:
- Ring Adapter
- WaterSense Labeled:
- No