Loure® Single Handle Lever Floor Mount Filler in Polished Chrome

Part #KT97330-4-CP  |  Item #5145084  |  Manufacturer Part #T97330-4-CP

$1,651.43 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Flow rate: 6 gpm at 45 psi
  • Includes Kohler® K-45203 Shift™ Square™ 20 gpm handshower with black handle and 60" shower hose
  • Requires Kohler® K-97343-NA mounting-block
  • Coordinates with other products in the Loure® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 7 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Height: 40-1/16 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Installation Type: Floor Mount

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 35-9/16 in

Spout Reach: 6-5/8 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 6-9/16 in

Type: KT97330-4-CP

UL Listed: No

WaterSense Labeled: Yes

Width: 7-15/16 in