KOHLER

Loure® Single Lever Handle Thermostatic Valve Trim in Vibrant Polished Nickel

Part #KT14672-4-SN  |  Item #4100016  |  Manufacturer Part #T14672-4-SN

$402.26 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  275
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Height: 6-5/16 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Ergonomic

Height: 6-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-3/4 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 3-3/4 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-5/16 in