Loure® Single Lever Handle Volume Control Trim in Vibrant Brushed Nickel

Part #KT14674-4-BN  |  Item #4100064  |  Manufacturer Part #T14674-4-BN

$227.63 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 5-1/2 in

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Type: Ergonomic

IAPMO Listed: No

Length: 4 in

Number of Handles: Single Handle

Shower Arm Reach: 4 in

Sink Material: Brass

Trim Only: Yes

Width: 5-1/2 in