Traditional Soap Dish in Polished Chrome
Loure® Traditional Soap Dish in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Removable glass dish
- Premium metal construction for durability
- Coordinates with Forte® faucets with traditional lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-13/16 in
- Material:
- Metal
- Width:
- 5-5/16 in