Vibrant® Titanium Deck Mount Hand Shower Holder
Loure® Vibrant® Titanium Deck Mount Hand Shower Holder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with a handshower (sold separately)
- Coordinates with Loure® and Stance® faucets and accessories
- Includes polished chrome handshower hose
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Loure®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant® Titanium
- Depth:
- 1-13/16 in
- Faucet Connection:
- NPSM
- Faucet Height:
- 2-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount, Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- GSA Approved:
- No
- Height:
- 2-1/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in