Loure® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

Part #K11584-SN  |  Item #3550520  |  Manufacturer Part #11584-SN

$179.10 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Loure® faucets and accessories

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Loure®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4-9/32 in

Height: 3-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/8 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 4-9/32 in