Round Closed Front with Cover Toilet Seat in Timberline
Lustra™ Round Closed Front with Cover Toilet Seat in Timberline
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Timberline
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 15-13/16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/16 in