Round Open Front Toilet Seat with Cover in Ice Grey
Lustra™ Round Open Front Toilet Seat with Cover in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color matched plastic hinges
- Includes seat
- Open-front seat with lid
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 16-1/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 14-3/4 in