This product requires certification to purchase.

Round Open Front Toilet Seat with Cover in White

KOHLER

Lustra™ Round Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #K4660-0
  • Item #511901
  • Manufacturer Part #4660-0
5 out of 5 Customer Rating
Brand image
KOHLER

Lustra™ Round Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #K4660-0
  • Item #511901
  • Manufacturer Part #4660-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Open-front seat with lid
  • Color matched plastic hinges
  • Molded with sturdy, chip-resistant and easy to clean polypropylene
  • Material: Plastic
  • Toilet seat type: Open front
  • Requires Certification
Dimensions & Measurements
Height
1-1/16 in
Length
16-1/8 in
Width
14-3/4 in
Characteristics & Features
Collection
Lustra™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Open Front With Cover
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.5
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
UPC
040688085500