5-61/64 in. Hand Grip Rail for K839 and K842 in Polished Chrome
Maestro™ 5-61/64 in. Hand Grip Rail for K839 and K842 in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- Set of two grab bars
- For use with Maestro™ baths and whirlpools
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Maestro™ Baths and Whirlpools
- CARB OTC LEED Compliant:
- No
- Collection:
- Maestro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-22/25 in
- Height:
- 1-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-61/64 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 3-9/16 in