Drop-in Basin in Almond
Man's Lav™ Drop-in Basin in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sloped rectangular basin
- Overflow drain
- Center faucet holes: 8"
- ADA compliant only when wall-mount lavatory is installed alone (without the Kohler® K-2823 pedestal or Kohler® K-3116 console table)
- Sandbar exterior
- Wall reinforcement required and refer to installation instructions for details
- Single-hole faucet drilling
- Install as a wall-mount or with a choice of two pedestals
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Man's Lav™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 28 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 24 in x 13 in x 4-1/4 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 28 in x 19 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19 in