3-Hole Oval Drop-In Lavatory Sink in Biscuit
Maratea® 3-Hole Oval Drop-In Lavatory Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl Size: 22 1/8" L x 17 1/4" W x 6 1/2"
- Generous, oval, single-basin design
- Maratea®
- KOHLER® Cast Iron
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Maratea®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 21-1/16 in x 11-1/4 in x 4-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/2 in x 17-1/16 in x 6-1/2 in
- Type:
- K2831-8-96
- Vessel Only:
- Yes