3-Hole Oval Drop-In Lavatory Sink in White

You last purchased this on
 
KOHLER

Maratea® 3-Hole Oval Drop-In Lavatory Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Maratea® 3-Hole Oval Drop-In Lavatory Sink in White

  • Fast #
  • Part #K2831-8-0
  • Item #2375550
  • Manufacturer Part #2831-8-0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Alpine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bowl Size: 22 1/8" L x 17 1/4" W x 6 1/2"
  • Generous, oval, single-basin design
  • Maratea®
  • KOHLER® Cast Iron
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Maratea®
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
22-1/8 in x 17-1/4 in x x 6-1/2 in
Sink Installation Type:
Drop-in
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-1/2 in x 17-1/16 in x 6-1/2 in
Type:
K2831-8-0
Vessel Only:
Yes