1 Handle Lever Pressure Balance Valve Trim Margaux
Margaux® 1 Handle Lever Pressure Balance Valve Trim Margaux
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes diverter button
- Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
- Single lever handle provides on/off activation and temperature setting with a single operation
- Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure balancing valve with push button diverter
- Wall-mount installation
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with other products in the Margaux® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-7/16 in
- Trim Only:
- Yes
- Type:
- KT98759-4-BV
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No