Kohler

Margaux® 1/2 in. Copper Tube Transfer Valve

Part #K408-K-NA  |  Manufacturer Part #408-K-NA

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Transfer valve allows bath or deck-mount handshower to be installed with bath faucet with two or three-outlet configurations
  • Code approved for backflow prevention
  • Flow rate: 13 to 15 gpm
  • For use with Kohler® non-diverter bath spouts
  • Requires valve trim (sold separately)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Margaux®

End Connection 1: Copper Tube

End Connection 2: Copper Tube

End Connection 3: Copper Tube

End Connection 4: Copper Tube

End Connections: Copper Tube

Flow Rate: 15 gpm

IAPMO Listed: No

Material: Brass

Type: K408-K-NA

Valve Size: 1/2 in

Valve Type: Transfer Valve

Width: 3-1/5 in