Margaux® 24 in. Towel Bar in Vibrant Polished Nickel

Part #K16253-SN  |  Item #3312454  |  Manufacturer Part #16253-SN

$300.53 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Margaux®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Height: 4-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 2

Projection: 6-1/2 in

Width: 6-1/2 in