Pressure Balancing Valve Trim with Single Cross Handle in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS16235-3-BN
Margaux® Pressure Balancing Valve Trim with Single Cross Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium-material construction for durability and reliability
- Fluid design lines for ease of cleaning
- Rite-Temp pressure balancing technology maintains water temperature within +/- 3° F
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 7-3/16 in
- Height:
- 7-3/16 in
- IAPMO Listed -:
- No
- Length:
- 5-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-7/8 in
- Sink Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in