DESCRIPTION

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Margaux® faucets and accessories

Kohler Margaux® Single Handle Shower Faucet in Vibrant Polished Nickel

KTLS16234-4-SN

Manufacturer Part #: TLS16234-4-SN

Color/Finish

Vibrant® Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Margaux®
End Connections
NPT
Faucet Connection
NPT
Faucet Height
6-1/2 in
Handle Material
Metal
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Overall Width
6-1/2 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

Print