Margaux® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® French Gold (Trim Only)

Part #KTS16225-4-AF  |  Item #7182235  |  Manufacturer Part #TS16225-4-AF

$532.84 EACH
(Pricing is for Vibrant® French Gold)

Color/Finish: Vibrant® French Gold

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new Kohler® K-TS16225-4 trim replaces the existing Kohler® K-T16225-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" NPT connection
  • Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Margaux® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-304/K-P304 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Margaux®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Escutcheon Height: 7-3/16 in

Escutcheon Width: 6-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 10-5/16 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 6 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access