Kohler

Margaux® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Bronze

Part #K16231-4-BV  |  Manufacturer Part #16231-4-BV

Color/Finish: Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-handle sink faucet for single-hole installations
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Flexible supply lines for simplified installation
  • Complements Margaux™ faucet and accessory line
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Fluid design lines for easy cleaning
  • Tall height is ideal for vessel-style sinks
  • Flow rate: 1.2 gpm

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Margaux®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 9-1/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-3/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7 in

Spout Reach: 6-3/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 2-1/2 in

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: Kohler Margaux® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Bronze