Tub Spout in Vibrant French Gold
Margaux® Tub Spout in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Margaux faucets, accessories, and showering components to complete your bathroom.
- 6-13/16" non-diverter spout with 1/2" NPT connection
Specifications
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Margaux®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.4 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-13/16 in
- NSF Certified:
- No
- Spout Height:
- 3-3/16 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No