Volume Control Valve Trim with Single Cross Handle in Vibrant Brushed Nickel
Margaux® Volume Control Valve Trim with Single Cross Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Trim requires valve to complete
- Premium-material construction for durability and reliability
- Completes Margaux® design solution with Kohler® fixtures and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- MGHT
- End Connection 2:
- MGHT
- End Connections:
- MGHT x MGHT
- Faucet Connection:
- Male Hose Thread
- Faucet Height:
- 4-1/2 in
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-11/16 in
- Sink Material:
- Brass
- Spout Reach:
- 3-11/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 3-11/16 in