Wall Mount Toilet Tissue Holder in Vibrant French Gold

You last purchased this on
 
KOHLER

Margaux® Wall Mount Toilet Tissue Holder in Vibrant French Gold

  • Fast #
  • Part #K16255-AF
  • Item #3312464
  • Manufacturer Part #16255-AF
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Wall Mount Toilet Tissue Holder in Vibrant French Gold

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Vertical holder makes changing toilet tissue quick and simple
  • Coordinates with other products in the Margaux® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Margaux®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Height:
7 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Width:
4-1/2 in