DESCRIPTION

  • Vertical holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Kohler Margaux® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

K16255-SN

Manufacturer Part #: 16255-SN

Color/Finish

Vibrant® Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Margaux®
Depth
4-1/2 in
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
No
Projection
4-1/2 in
Width
4-1/2 in

Print