Mariposa® 60 x 36 in. Soaker Alcove Bathtub Left Drain in White

Part #K1242-L-0  |  Item #500407  |  Manufacturer Part #1242-L-0

$890.40 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A builder favorite designed for quick and easy installation
  • Three-wall alcove installation
  • Material: Acrylic
  • Designed for one-person bathing
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Textured bottom surface

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 46 in

Basin Shape: Hour Glass

Basin Width: 24 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 63 gal

Collection: Mariposa®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

GSA Approved: No

Height: 20 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 21-1/4 in

Overall Length: 60 in

Overall Width: 36 in

Overflow Type: Round

Size: 60 in x 36 in

Soaking Depth: 14 in

UL Listed: No

Weight: 62

cUPC Certified: No