60 x 36 in. Whirlpool Drop-In Bathtub Left Drain in White
Mariposa® 60 x 36 in. Whirlpool Drop-In Bathtub Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Five adjustable Proflex® whirlpool jets for bather comfort
- Three-wall alcove installation
- Extra width enhances comfort
- Textured bottom surface
- Material: Kohler® acrylic
- Innovative technology enables this pump to provide a strong and steady level of hydro massage
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5, 15
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 46 in
- Basin Shape:
- Hour Glass
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5
- Capacity:
- 63 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 5
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 14 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Weight:
- 105 lb
- cUPC Certified:
- No