DESCRIPTION

  • A builder favorite designed for quick and easy installation
  • Three-wall alcove installation
  • Material: Acrylic
  • Designed for one-person bathing
  • Includes integral apron and flange to simplify installation
  • Textured bottom surface

Kohler Mariposa® 60 x 36 x 20 in Soaker Alcove Bathtub in Biscuit

K1242-RA-96

Manufacturer Part #: 1242-RA-96

Color/Finish

Biscuit

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
63 gal
Collection
Mariposa®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Size
60 in x 36 in x 20 in
Width
36 in

Print