66 x 35-7/8 in. Combo Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Mariposa® 66 x 35-7/8 in. Combo Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Mariposa® 66 x 35-7/8 in. Combo Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1224-H-0
  • Item #1662708
  • Manufacturer Part #1224-H-0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 5 fully adjustable jets
  • UL listed
  • Reversible drain
  • Textured bottom surface
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
67 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Universal
Height:
20 in
Horsepower:
1-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Jets:
5
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
35-7/8 in
UL Listed:
Yes
Volts:
120V
Watts:
1500 W