Adjustable Body Spray in Vibrant Polished Brass
MasterShower® Adjustable Body Spray in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 1/4" spray face
- Flow rate: 1.5 gpm
- Spray settings: regular spray and pulse spray, plus pause option
- MasterClean™ sprayface
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- MasterShower®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No