Kohler

MasterShower® Adjustable Wall Bracket in Vibrant Brushed Bronze

Part #K9515-BV  |  Manufacturer Part #9515-BV

Color/Finish: Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bracket pivots and rotates to position handshower at desired angle
  • Bracket pivots and rotates to position handshower at desired angle
  • Solid brass construction and exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/8 in

Faucet Height: 3-3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Height: 3-3/8 in

IAPMO Listed: No

Length: 3-3/8 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 3-1/4 in