MasterShower® Ceiling Mount Shower Arm Oil Rubbed Bronze

Part #K7396-2BZ  |  Item #4336823  |  Manufacturer Part #7396-2BZ

$67.39 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with overhead rainheads

Documents

Specifications

Brand Model Compatibility: Overhead Rainheads

Collection: MasterShower®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 3 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/4 in